Zoro Homepage

Plunger, S.S, 35/64inL, M4x0.7, 0.90 lb., PK5

  • Mfr # 6400101

  • Zoro # G3364089


product price: $41.29
/pk 5, $8.26/ea

Key Features

Thread Size
M4x0.7
Body Length (In.)
0.354
Material
Stainless Steel
Ball Material
440 Stainless Steel
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400101
Zoro #
G3364089
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4x0.7
Body Length (In.)
0.354
Ball Size (In.)
0.098
Body Width (In.)
0.157
Body Length
0.354 in
Overall Length
0.386 in
Body Dia.
0.1570 in
Plunger Dia.
0.0980 in
Body Diameter
0.157 in
Plunger Width
2.5 mm
Thread Length
9 mm

Description

Ball Plunger, Thread Size M4x0.7, Thread Length 9 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0980 in, Plunger Projection 0.032 in, Mounting Type Slotted Drive, Body Length 0.354 in, Final Nose Force 2.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.9 lbf, Overall Length 0.386 in, Plunger Width 2.5 mm, Thread Pitch 0.7 mm, With Flange No, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.