Plunger, S.S, 35/64inL, M5x0.8, Standard, PK5
Mfr # 69303X01
Zoro # G3363440
product price: $92.79
/pk 10, $9.28/ea
Free Shipping & Returns
Key Features
Body Length (In.)
35/64
Force
Standard
End Force Final (Lb.)
2.47
Body
Stainless steel
Ball Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69303X01
Zoro #
G3363440
UPC #
-
Country of Origin
Germany
Dimensions
Body Length (In.)
35/64
Ball Size (In.)
0.118
Thread Size
M5 x 0.8
Details
Force
Standard
End Force Final (Lb.)
2.47
Body
Stainless steel
Ball Material
Stainless Steel
Material
Stainless Steel
Ball Travel (In.)
0.035
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Spring
Stainless Steel
End Force Initial (Lb.)
1.35
Item
Ball Plunger
Type
Without Locking Element
Description
Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 35/64, Ball Size (In.) 0.118, M5 x 0.8, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.