Zoro Homepage

Plunger, S.S, 45/65inL, M8x1.25, Heavy, PK5

  • Mfr # 69325X01

  • Zoro # G3362689


product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns

Key Features

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Travel (In.)
0.059
End Force Initial (Lb.)
10.57
Type
Without Locking Element
Body
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69325X01
Zoro #
G3362689
UPC #
-
Country of Origin
Germany

Dimensions

Ball Size (In.)
0.196
Thread Size
M8 x 1.25
Body Length (In.)
45/65
Body Width (In.)
0.315
Body Dia.
0.3150 in
Body Length
18.00mm
Overall Length
18.00mm
Plunger Dia.
0.1960 in

Details

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Travel (In.)
0.059
End Force Initial (Lb.)
10.57
Type
Without Locking Element
Item
Ball Plunger
Body
Stainless steel
Force
Heavy
Ball Material
Stainless Steel
End Force Final (Lb.)
16.41
Material
Stainless Steel
Spring
Stainless Steel
Application
Controlled End Force, Smallest and Lightest Spring-Loaded Device, Side Tolerant
Body Material
Stainless Steel
Thread
Fully Threaded
Thread Pitch
1.25mm
Plunger Projection
0.0590 in
Plunger Material
Stainless Steel
Initial Nose Force
10.57 lb
Thread-Locking Element Included
No
Final Nose Force
70.67 lb
Nose Shape
Ball

Description

Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 45/65, Ball Size (In.) 0.196, M8 x 1.25, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.