Zoro Homepage

Plunger, S.S, 47/64inL, M10x1.5, 134 lb, PK5

  • Mfr # 6401001

  • Zoro # G3363991


product price: $45.79
/pk 5, $9.16/ea

Key Features

Spring
Stainless Steel
Thread Size
M10x1.5
Material
Stainless Steel
Force
Heavy
Ball Material
440 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6401001
Zoro #
G3363991
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10x1.5
Ball Size (In.)
0.236
Body Length (In.)
47/64
Body Width (In.)
0.394
Overall Length
0.827 in
Body Dia.
0.3940 in
Plunger Dia.
0.2360 in
Body Length
0.748 in
Body Diameter
0.394 in
Thread Length
19 mm
Plunger Width
6 mm

Details

Spring
Stainless Steel
Material
Stainless Steel
Force
Heavy
Ball Material
440 Stainless Steel
Ball Travel (In.)
0.078
Body
Stainless steel
End Force Final (Lb.)
20.00
Item
Ball Plunger
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Type
Metric Ball Plunger
End Force Initial (Lb.)
13.4
Plunger Material
Stainless Steel
Body Material
Stainless Steel
With Flange
No
Thread
Fully Threaded
Initial Nose Force
13.4 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Body Finish
Uncoated
Retractable
No
Thread Pitch
1.5 mm
Thread-Locking Element Included
Yes
Final Nose Force
20 lbf
Plunger Projection
0.079 in
Nose Shape
Ball
Plunger Finish
Uncoated
Standards
TCMAI
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Not Included
Plunger Material Grade
440
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Body Material Grade
303
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M10x1.5, Thread Length 19 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 0.079 in, Mounting Type Slotted Drive, Body Length 0.748 in, Final Nose Force 20 lbf, Flange Thickness Not Applicable, Initial Nose Force 13.4 lbf, Overall Length 0.827 in, Plunger Width 6 mm, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.