Zoro Homepage

Plunger, S.S, 47/64inL, M10x1.5, 180 lb, PK5

  • Mfr # 6400901

  • Zoro # G3364000


product price: $41.49
/pk 5, $8.30/ea

Key Features

Ball Material
440 Stainless Steel
Body Length (In.)
47/64
Force
Light
Type
Metric Ball Plunger
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400901
Zoro #
G3364000
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
47/64
Thread Size
M10x1.5
Ball Size (In.)
0.236
Body Width (In.)
0.394
Body Dia.
0.3940 in
Body Length
0.748 in
Plunger Dia.
0.2360 in
Overall Length
0.827 in
Body Diameter
0.394 in
Thread Length
19 mm
Plunger Width
6 mm

Description

Ball Plunger, Thread Size M10x1.5, Thread Length 19 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 0.079 in, Mounting Type Slotted Drive, Body Length 0.748 in, Final Nose Force 3.35 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.8 lbf, Overall Length 0.827 in, Plunger Width 6 mm, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.