Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 47/64inL, M10x1.5, 445 lb, PK5

  • Mfr # 6400801

  • Zoro # G3364019


product price: $51.89
/pk 5, $10.38/ea

Key Features

Body
Stainless steel
End Force Final (Lb.)
7.80
End Force Initial (Lb.)
4.45
Ball Travel (In.)
0.078
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400801
Zoro #
G3364019
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
47/64
Thread Size
M10x1.5
Ball Size (In.)
0.236
Body Width (In.)
0.394
Overall Length
0.827 in
Body Dia.
0.3940 in
Body Length
0.748 in
Plunger Dia.
0.2360 in
Body Diameter
0.394 in
Plunger Width
6 mm
Thread Length
19 mm

Details

Body
Stainless steel
Item
Ball Plunger
End Force Final (Lb.)
7.80
End Force Initial (Lb.)
4.45
Ball Travel (In.)
0.078
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Spring
Stainless Steel
Type
Metric Ball Plunger
Force
Standard
Ball Material
440 Stainless Steel
Material
Stainless Steel
Retractable
No
Thread Pitch
1.5 mm
Plunger Projection
0.079 in
Initial Nose Force
4.45 lbf
With Flange
No
Thread-Locking Element Included
Yes
Body Material
Stainless Steel
Body Finish
Uncoated
Plunger Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Final Nose Force
7.8 lbf
Thread
Fully Threaded
Nose Shape
Ball
Body Material Grade
303
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Plunger Material Grade
440
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M10x1.5, Thread Length 19 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 0.079 in, Mounting Type Slotted Drive, Body Length 0.748 in, Final Nose Force 7.8 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.45 lbf, Overall Length 0.827 in, Plunger Width 6 mm, Thread Pitch 1.5 mm, With Flange No, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.