Plunger, S.S, 47/64inL, M10x1.5, Light, PK5
Mfr # 64009X01
Zoro # G3363711
product price: $46.69
/pk 5, $9.34/eaKey Features
Thread Size
M10x1.5
Force
Light
Ball Travel (In.)
0.078
Body Length (In.)
47/64
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64009X01
Zoro #
G3363711
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10x1.5
Body Length (In.)
47/64
Ball Size (In.)
0.236
Body Width (In.)
0.394
Plunger Dia.
0.2360 in
Body Length
0.748 in
Thread Length
19 mm
Overall Length
0.827 in
Body Dia.
0.3940 in
Plunger Width
6 mm
Body Diameter
0.394 in
Description
Ball Plunger, Thread Size M10x1.5, Thread Length 19 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 0.079 in, Mounting Type Slotted Drive, Body Length 0.748 in, Final Nose Force 3.35 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.8 lbf, Overall Length 0.827 in, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.