Zoro Homepage

Plunger, S.S, 55/64inL, M10x1.5, 126 lb, PK5

  • Mfr # 6372201

  • Zoro # G3361806


product price: $46.29
/pk 5, $9.26/ea

Key Features

Type
Hex Socket SS Spring Plunger
End Force Initial (Lb.)
1.26
Body
Stainless steel
Material
Stainless Steel
Thread Size
M10x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6372201
Zoro #
G3361806
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10x1.5
Body Length (In.)
55/64
Plunger Dia. (In.)
0.157
Body Width (In.)
0.394
Overall Length
25 mm
Plunger Dia.
0.1570 in
Body Length
22 mm
Body Dia.
0.3940 in
Thread Length
22 mm
Plunger Width
4 mm
Body Diameter
0.394 in

Details

Type
Hex Socket SS Spring Plunger
End Force Initial (Lb.)
1.26
Body
Stainless steel
Material
Stainless Steel
Plunger Travel (In.)
0.118
Ball Material
Stainless Steel
Force
Standard
Item
Spring Plunger
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Spring
Stainless Steel
End Force Final (Lb.)
15.60
Thread-Locking Element Included
Yes
Thread Pitch
1.5 mm
Plunger Projection
3 mm
Thread
Fully Threaded
Final Nose Force
15.6 lbf
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Retractable
No
Initial Nose Force
5.6 lbf
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Nose Material
Stainless Steel
Nose Shape
Pin
Body Finish
Black Oxide
Measurement System
Metric
Retractability
Not Retractable
Plunger Finish
Uncoated
Plunger Material Grade
303
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303

Description

Spring Plunger, Thread Size M10x1.5, Thread Length 22 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.1570 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 15.6 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.6 lbf, Overall Length 25 mm, Plunger Width 4 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.