Zoro Homepage

Plunger, S.S, 55/64inL, M12x1.75, 225 lb, PK5

  • Mfr # 6401201

  • Zoro # G3363976


product price: $54.29
/pk 5, $10.86/ea

Key Features

Material
Stainless Steel
Spring
Stainless Steel
Ball Travel (In.)
0.098
End Force Final (Lb.)
4.50
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6401201
Zoro #
G3363976
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12x1.75
Ball Size (In.)
0.315
Body Length (In.)
55/64
Body Width (In.)
0.472
Body Length
0.866 in
Body Dia.
0.4720 in
Overall Length
0.964 in
Plunger Dia.
0.3150 in
Plunger Width
8 mm
Body Diameter
0.472 in
Thread Length
22 mm

Description

Ball Plunger, Thread Size M12x1.75, Thread Length 22 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.3150 in, Plunger Projection 0.098 in, Mounting Type Slotted Drive, Body Length 0.866 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.25 lbf, Overall Length 0.964 in, Plunger Width 8 mm, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.