Zoro Homepage

Plunger, S.S, 55/64inL, M12x1.75, 670 lb, PK5

  • Mfr # 6401101

  • Zoro # G3363985


product price: $40.89
/pk 5, $8.18/ea

Key Features

Thread Size
M12x1.75
Material
Stainless Steel
End Force Final (Lb.)
12.25
Ball Size (In.)
0.315
End Force Initial (Lb.)
6.70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6401101
Zoro #
G3363985
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12x1.75
Ball Size (In.)
0.315
Body Length (In.)
55/64
Body Width (In.)
0.472
Plunger Dia.
0.3150 in
Body Dia.
0.4720 in
Body Length
0.866 in
Overall Length
0.964 in
Plunger Width
8 mm
Body Diameter
0.472 in
Thread Length
22 mm

Details

Material
Stainless Steel
End Force Final (Lb.)
12.25
End Force Initial (Lb.)
6.70
Ball Travel (In.)
0.098
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Item
Ball Plunger
Force
Standard
Spring
Stainless Steel
Body
Stainless steel
Type
Metric Ball Plunger
Ball Material
440 Stainless Steel
Body Material
Stainless Steel
Thread Pitch
1.75 mm
Initial Nose Force
6.7 lbf
Thread-Locking Element Included
Yes
Plunger Projection
0.098 in
Thread
Fully Threaded
With Flange
No
Final Nose Force
12.25 lbf
Retractable
No
Body Finish
Uncoated
Plunger Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Nose Shape
Ball
Body Material Grade
303
Includes Flange
Flange Not Included
Plunger Finish
Uncoated
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
440
Retractability
Not Retractable
Standards
TCMAI
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M12x1.75, Thread Length 22 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.3150 in, Plunger Projection 0.098 in, Mounting Type Slotted Drive, Body Length 0.866 in, Final Nose Force 12.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.7 lbf, Overall Length 0.964 in, Plunger Width 8 mm, Thread Pitch 1.75 mm, With Flange No, Handle Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.