Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 55/64inL, M12x1.75, Heavy, PK5

  • Mfr # 64013X01

  • Zoro # G3363678


product price: $50.29
/pk 5, $10.06/ea

Key Features

Ball Material
440 Stainless Steel
Type
Without Locking Element
Body
Stainless steel
End Force Initial (Lb.)
16.75
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64013X01
Zoro #
G3363678
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.315
Body Length (In.)
55/64
Thread Size
M12x1.75
Body Width (In.)
0.472
Body Length
0.866 in
Overall Length
0.964 in
Thread Length
22 mm
Plunger Dia.
0.3150 in
Body Dia.
0.4720 in
Plunger Width
8 mm
Body Diameter
0.472 in

Details

Ball Material
440 Stainless Steel
Type
Without Locking Element
Body
Stainless steel
End Force Initial (Lb.)
16.75
Spring
Stainless Steel
Ball Travel (In.)
0.098
Item
Ball Plunger
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
Heavy
Material
Stainless Steel
End Force Final (Lb.)
25.65
Initial Nose Force
16.75 lbf
Body Material
Stainless Steel
Plunger Projection
0.098 in
Final Nose Force
25.65 lbf
Retractable
No
Body Finish
Uncoated
Plunger Material
Stainless Steel
Thread Pitch
1.75 mm
Thread-Locking Element Included
No
Thread
Fully Threaded
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Nose Shape
Ball
Standards
TCMAI
Measurement System
Metric
Retractability
Not Retractable
Body Material Grade
303
Plunger Material Grade
440
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M12x1.75, Thread Length 22 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.3150 in, Plunger Projection 0.098 in, Mounting Type Slotted Drive, Body Length 0.866 in, Final Nose Force 25.65 lbf, Flange Thickness Not Applicable, Initial Nose Force 16.75 lbf, Overall Length 0.964 in, Plunger Width 8 mm, Thread Pitch 1.75 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.