Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 55/64inL, M12x1.75, Std, PK5

  • Mfr # 64011X01

  • Zoro # G3363696


product price: $42.19
/pk 5, $8.44/ea

Key Features

Body Length (In.)
55/64
Material
Stainless Steel
Force
Standard
End Force Initial (Lb.)
6.70
Ball Size (In.)
0.315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64011X01
Zoro #
G3363696
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
55/64
Ball Size (In.)
0.315
Thread Size
M12x1.75
Body Width (In.)
0.472
Plunger Dia.
0.3150 in
Overall Length
0.964 in
Body Dia.
0.4720 in
Body Length
0.866 in
Thread Length
22 mm
Body Diameter
0.472 in
Plunger Width
8 mm

Details

Material
Stainless Steel
Force
Standard
End Force Initial (Lb.)
6.70
Item
Ball Plunger
Ball Travel (In.)
0.098
Spring
Stainless Steel
Type
Without Locking Element
Ball Material
440 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
12.25
Body
Stainless steel
Plunger Material
Stainless Steel
Initial Nose Force
6.7 lbf
Body Material
Stainless Steel
Thread
Fully Threaded
Final Nose Force
12.25 lbf
Thread-Locking Element Included
No
Retractable
No
Body Finish
Uncoated
Plunger Projection
0.098 in
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread Pitch
1.75 mm
Nose Shape
Ball
Measurement System
Metric
Plunger Material Grade
440
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Retractability
Not Retractable
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M12x1.75, Thread Length 22 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.3150 in, Plunger Projection 0.098 in, Mounting Type Slotted Drive, Body Length 0.866 in, Final Nose Force 12.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.7 lbf, Overall Length 0.964 in, Plunger Width 8 mm, Thread Pitch 1.75 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.