Zoro Homepage

Plunger, S.S, 55/64inL, M8x1.25, 045 lb, PK5

  • Mfr # 6372501

  • Zoro # G3361779


product price: $45.69
/pk 5, $9.14/ea

Key Features

End Force Initial (Lb.)
0.45
Force
Standard
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Body Length (In.)
55/64
Ball Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6372501
Zoro #
G3361779
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
55/64
Plunger Dia. (In.)
0.137
Thread Size
M8x1.25
Body Width (In.)
0.315
Overall Length
25 mm
Plunger Dia.
0.1370 in
Body Length
22 mm
Body Dia.
0.3150 in
Thread Length
22 mm
Plunger Width
3.5 mm
Body Diameter
0.315 in

Details

End Force Initial (Lb.)
0.45
Force
Standard
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Ball Material
Stainless Steel
Type
Hex Socket SS Spring Plunger
Body
Stainless steel
Spring
Stainless Steel
Material
Stainless Steel
Plunger Travel (In.)
0.118
End Force Final (Lb.)
7.80
Item
Spring Plunger
Thread
Fully Threaded
Thread Pitch
1.25 mm
Body Material
Stainless Steel
Retractable
No
Thread-Locking Element Included
Yes
Initial Nose Force
2 lbf
Plunger Projection
3 mm
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Plunger Material
Stainless Steel
Final Nose Force
7.8 lbf
Nose Material
Stainless Steel
Standards
TCMAI
Body Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Plunger Finish
Uncoated
Plunger Material Grade
303
Nose Shape
Pin
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size M8x1.25, Thread Length 22 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.1370 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 7.8 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 25 mm, Plunger Width 3.5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.