Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 55/64inL, M8x1.25, Std, PK5

  • Mfr # 63725X01

  • Zoro # G3361611


product price: $45.89
/pk 5, $9.18/ea

Key Features

Material
Stainless Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Body
Stainless steel
End Force Initial (Lb.)
0.45
Plunger Dia. (In.)
0.137
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63725X01
Zoro #
G3361611
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.137
Body Length (In.)
55/64
Thread Size
M8x1.25
Body Width (In.)
0.315
Thread Length
22 mm
Plunger Dia.
0.1370 in
Body Dia.
0.3150 in
Body Length
22 mm
Overall Length
25 mm
Body Diameter
0.315 in
Plunger Width
3.5 mm

Details

Material
Stainless Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Body
Stainless steel
End Force Initial (Lb.)
0.45
End Force Final (Lb.)
7.80
Ball Material
Stainless Steel
Item
Spring Plunger
Type
Without Locking Element
Spring
Stainless Steel
Plunger Travel (In.)
0.118
Force
Standard
Initial Nose Force
2 lbf
Thread Pitch
1.25 mm
Thread-Locking Element Included
No
Retractable
No
Body Finish
Black Oxide
Thread
Fully Threaded
Final Nose Force
7.8 lbf
Body Material
Stainless Steel
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Plunger Material
Stainless Steel
Plunger Projection
3 mm
Nose Material
Stainless Steel
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Nose Shape
Pin
Body Material Grade
303
Measurement System
Metric
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
303

Description

Spring Plunger, Thread Size M8x1.25, Thread Length 22 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.1370 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 7.8 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 25 mm, Plunger Width 3.5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.