Zoro Homepage

Plunger, S.S, 5/8inL, M10x1.5, 4.45 lb., PK5

  • Mfr # 64008X01

  • Zoro # G3363720


product price: $50.19
/pk 5, $10.04/ea

Key Features

End Force Initial (Lb.)
4.45
Type
Without Locking Element
Ball Size (In.)
0.236
Material
Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64008X01
Zoro #
G3363720
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.236
Thread Size
M10x1.5
Body Length (In.)
5/8
Body Width (In.)
0.394
Thread Length
19 mm
Body Length
0.748 in
Overall Length
0.827 in
Plunger Dia.
0.2360 in
Body Dia.
0.3940 in
Plunger Width
6 mm
Body Diameter
0.394 in

Details

End Force Initial (Lb.)
4.45
Item
Ball Plunger
Type
Without Locking Element
Material
Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Spring
Stainless Steel
End Force Final (Lb.)
7.80
Force
Standard
Ball Travel (In.)
0.078
Ball Material
440 Stainless Steel
Body
Stainless steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Body Material
Stainless Steel
Retractable
No
Plunger Projection
0.079 in
Body Finish
Uncoated
Thread Pitch
1.5 mm
Thread
Fully Threaded
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Final Nose Force
7.8 lbf
Initial Nose Force
4.45 lbf
Nose Shape
Ball
Plunger Material Grade
440
Plunger Finish
Uncoated
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Retractability
Not Retractable
Body Material Grade
303
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M10x1.5, Thread Length 19 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 0.079 in, Mounting Type Slotted Drive, Body Length 0.748 in, Final Nose Force 7.8 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.45 lbf, Overall Length 0.827 in, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.