Zoro Homepage

Plunger, S.S, 5/8inL, M4x0.7, 0.90 lb., PK5

  • Mfr # 64001X01

  • Zoro # G3363790


product price: $41.29
/pk 5, $8.26/ea

Key Features

End Force Initial (Lb.)
0.9
Body
Stainless steel
Ball Travel (In.)
0.031
Force
Standard
Body Length (In.)
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64001X01
Zoro #
G3363790
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5/8
Thread Size
M4x0.7
Ball Size (In.)
0.098
Body Width (In.)
0.157
Thread Length
9 mm
Plunger Dia.
0.0980 in
Body Length
0.354 in
Body Dia.
0.1570 in
Overall Length
0.386 in
Body Diameter
0.157 in
Plunger Width
2.5 mm

Details

End Force Initial (Lb.)
0.9
Body
Stainless steel
Ball Travel (In.)
0.031
Force
Standard
Item
Ball Plunger
Material
Stainless Steel
Ball Material
440 Stainless Steel
Type
Without Locking Element
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
2.25
Spring
Stainless Steel
Thread Pitch
0.7 mm
Body Finish
Uncoated
Final Nose Force
2.25 lbf
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Retractable
No
Thread-Locking Element Included
No
Initial Nose Force
0.9 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Plunger Projection
0.032 in
Thread
Fully Threaded
Nose Shape
Ball
Plunger Finish
Uncoated
Standards
TCMAI
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
440
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M4x0.7, Thread Length 9 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0980 in, Plunger Projection 0.032 in, Mounting Type Slotted Drive, Body Length 0.354 in, Final Nose Force 2.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.9 lbf, Overall Length 0.386 in, Plunger Width 2.5 mm, Thread Pitch 0.7 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.