Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 5/8inL, M8x1.25, 1.11 lb., PK5

  • Mfr # 6400601

  • Zoro # G3364037


product price: $49.99
/pk 5, $10.00/ea

Key Features

End Force Final (Lb.)
2.25
Material
Stainless Steel
Spring
Stainless Steel
End Force Initial (Lb.)
1.11
Body
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400601
Zoro #
G3364037
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.196
Thread Size
M8x1.25
Body Length (In.)
5/8
Body Width (In.)
0.315
Overall Length
0.689 in
Body Dia.
0.3150 in
Body Length
0.63 in
Plunger Dia.
0.1960 in
Plunger Width
5 mm
Thread Length
16 mm
Body Diameter
0.315 in

Details

End Force Final (Lb.)
2.25
Item
Ball Plunger
Material
Stainless Steel
Spring
Stainless Steel
End Force Initial (Lb.)
1.11
Body
Stainless steel
Force
Light
Ball Material
440 Stainless Steel
Ball Travel (In.)
0.059
Type
Metric Ball Plunger
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Body Finish
Uncoated
With Flange
No
Retractable
No
Thread-Locking Element Included
Yes
Plunger Projection
0.059 in
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread
Fully Threaded
Thread Pitch
1.25 mm
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Initial Nose Force
1.11 lbf
Final Nose Force
2.25 lbf
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Flange
Flange Not Included
Standards
TCMAI
Measurement System
Metric
Plunger Finish
Uncoated
Body Material Grade
303
Plunger Material Grade
440
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M8x1.25, Thread Length 16 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1960 in, Plunger Projection 0.059 in, Mounting Type Slotted Drive, Body Length 0.63 in, Final Nose Force 2.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.11 lbf, Overall Length 0.689 in, Plunger Width 5 mm, Thread Pitch 1.25 mm, With Flange No, Handle Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.