Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 5/8inL, M8x1.25, 3.35 lb., PK5

  • Mfr # 6400501

  • Zoro # G3364046


product price: $44.29
/pk 5, $8.86/ea

Key Features

Body Length (In.)
5/8
Material
Stainless Steel
Force
Standard
End Force Final (Lb.)
6.70
Body
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400501
Zoro #
G3364046
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5/8
Thread Size
M8x1.25
Ball Size (In.)
0.196
Body Width (In.)
0.315
Body Dia.
0.3150 in
Overall Length
0.689 in
Plunger Dia.
0.1960 in
Body Length
0.63 in
Thread Length
16 mm
Plunger Width
5 mm
Body Diameter
0.315 in

Details

Material
Stainless Steel
Force
Standard
End Force Final (Lb.)
6.70
Body
Stainless steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Initial (Lb.)
3.35
Spring
Stainless Steel
Ball Travel (In.)
0.059
Type
Metric Ball Plunger
Item
Ball Plunger
Ball Material
440 Stainless Steel
Retractable
No
With Flange
No
Initial Nose Force
3.35 lbf
Plunger Material
Stainless Steel
Thread
Fully Threaded
Body Material
Stainless Steel
Body Finish
Uncoated
Thread-Locking Element Included
Yes
Thread Pitch
1.25 mm
Final Nose Force
6.7 lbf
Plunger Projection
0.059 in
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Nose Shape
Ball
Standards
TCMAI
Includes Flange
Flange Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
440
Measurement System
Metric
Plunger Finish
Uncoated
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M8x1.25, Thread Length 16 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1960 in, Plunger Projection 0.059 in, Mounting Type Slotted Drive, Body Length 0.63 in, Final Nose Force 6.7 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.35 lbf, Overall Length 0.689 in, Plunger Width 5 mm, Thread Pitch 1.25 mm, With Flange No, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.