Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, S.S, 5/8inL, M8x1.25, Heavy, PK5

  • Mfr # 64007X01

  • Zoro # G3363739


product price: $39.19
/pk 5, $7.84/ea

Key Features

End Force Final (Lb.)
13.40
End Force Initial (Lb.)
8.95
Material
Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Size (In.)
0.196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64007X01
Zoro #
G3363739
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.196
Thread Size
M8x1.25
Body Length (In.)
5/8
Body Width (In.)
0.315
Thread Length
16 mm
Plunger Dia.
0.1960 in
Body Dia.
0.3150 in
Body Length
0.63 in
Overall Length
0.689 in
Plunger Width
5 mm
Body Diameter
0.315 in

Details

End Force Final (Lb.)
13.40
End Force Initial (Lb.)
8.95
Material
Stainless Steel
Item
Ball Plunger
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
Heavy
Body
Stainless steel
Spring
Stainless Steel
Type
Without Locking Element
Ball Travel (In.)
0.059
Ball Material
440 Stainless Steel
Thread Pitch
1.25 mm
Final Nose Force
13.4 lbf
Thread-Locking Element Included
No
Retractable
No
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Initial Nose Force
8.95 lbf
Body Material
Stainless Steel
Thread
Fully Threaded
Plunger Projection
0.059 in
Body Finish
Uncoated
Plunger Material
Stainless Steel
Nose Shape
Ball
Standards
TCMAI
Plunger Material Grade
440
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Plunger Finish
Uncoated
Retractability
Not Retractable
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M8x1.25, Thread Length 16 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1960 in, Plunger Projection 0.059 in, Mounting Type Slotted Drive, Body Length 0.63 in, Final Nose Force 13.4 lbf, Flange Thickness Not Applicable, Initial Nose Force 8.95 lbf, Overall Length 0.689 in, Plunger Width 5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.