Zoro Homepage

Plunger, Stl, 1-11/16inL, M20x2.5, Std, PK2

  • Mfr # 69209X01

  • Zoro # G3363580


product price: $70.85
/pk 5, $14.17/ea

Key Features

Body
Steel
End Force Final (Lb.)
35.96
End Force Initial (Lb.)
17.99
Spring
Steel
Force
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69209X01
Zoro #
G3363580
UPC #
-
Country of Origin
Germany

Dimensions

Body Length (In.)
1-11/16
Thread Size
M20 x 2.5
Ball Size (In.)
0.472

Details

Body
Steel
End Force Final (Lb.)
35.96
End Force Initial (Lb.)
17.99
Spring
Steel
Force
Standard
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Material
Steel
Ball Travel (In.)
0.177
Item
Ball Plunger
Finish
black oxide
Ball Material
Steel
Type
Without Locking Element

Description

Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 1-11/16, Ball Size (In.) 0.472, M20 x 2.5, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.