Zoro Homepage

Plunger, Stl, 1-1/64inL, M12x1.75, Heavy, PK5

  • Mfr # 69227X01

  • Zoro # G3363501


product price: $70.89
/pk 10, $7.09/ea

Key Features

Ball Material
Steel
Force
Heavy
Material
Steel
Body Length (In.)
1-1/64
Thread Size
M12 x 1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69227X01
Zoro #
G3363501
UPC #
-
Country of Origin
Germany

Dimensions

Body Length (In.)
1-1/64
Thread Size
M12 x 1.75
Ball Size (In.)
0.314

Details

Ball Material
Steel
Force
Heavy
Material
Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
26.97
Body
Steel
Item
Ball Plunger
Finish
black oxide
Type
Without Locking Element
End Force Initial (Lb.)
14.84
Ball Travel (In.)
0.098
Spring
Steel

Description

Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 1-1/64, Ball Size (In.) 0.314, M12 x 1.75, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.