Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 1-1/64inL, M12x1.75, Std, PK5

  • Mfr # 69207X01

  • Zoro # G3362969


product price: $85.15
/pk 10, $8.52/ea
Free Shipping & Returns

Key Features

Ball Travel (In.)
0.098
Ball Size (In.)
0.314
Material
Steel
Ball Material
Steel
Body
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69207X01
Zoro #
G3362969
UPC #
-
Country of Origin
Germany

Dimensions

Ball Size (In.)
0.314
Body Length (In.)
1-1/64
Thread Size
M12 x 1.75
Body Width (In.)
0.472
Plunger Dia.
0.3150 in
Body Dia.
0.4720 in
Body Length
1-1/64 in
Overall Length
26.00mm

Details

Ball Travel (In.)
0.098
Material
Steel
Ball Material
Steel
Body
Steel
Item
Ball Plunger
Type
Without Locking Element
Finish
black oxide
Force
Standard
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Spring
Steel
End Force Initial (Lb.)
6.75
End Force Final (Lb.)
12.36
Plunger Projection
0.0980 in
Initial Nose Force
6.75 lb
Body Material
Steel
Plunger Finish
Black Oxide
Thread
Fully Threaded
Final Nose Force
12.36 lb
Thread Pitch
1.75mm
Plunger Material
Steel
Application
Controlled End Force, Smallest and Lightest Spring-Loaded Device, Side Tolerant
Body Finish
Black Oxide
Thread-Locking Element Included
No
Nose Shape
Ball

Description

Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 1-1/64, Ball Size (In.) 0.314, M12 x 1.75, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.