Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 1-19/64inL, M16x2.0, Heavy, PK5

  • Mfr # 69228X01

  • Zoro # G3363495


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Size (In.)
0.393
Thread Size
M16 x 2.0
Material
Steel
Ball Travel (In.)
0.137
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69228X01
Zoro #
G3363495
UPC #
-
Country of Origin
Germany

Dimensions

Ball Size (In.)
0.393
Thread Size
M16 x 2.0
Body Length (In.)
1-19/64

Details

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Material
Steel
Ball Travel (In.)
0.137
Body
Steel
Type
Without Locking Element
Force
Heavy
Ball Material
Steel
End Force Final (Lb.)
40.46
End Force Initial (Lb.)
20.24
Spring
Steel
Finish
black oxide
Item
Ball Plunger

Description

Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 1-19/64, Ball Size (In.) 0.393, M16 x 2.0, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.