Zoro Homepage

Plunger, Stl, 1-19/64inL, M16x2.0, Std, PK5

  • Mfr # 69208X01

  • Zoro # G3363599


product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Type
Without Locking Element
Ball Material
Steel
End Force Initial (Lb.)
14.62
End Force Final (Lb.)
28.10
Ball Travel (In.)
0.137
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69208X01
Zoro #
G3363599
UPC #
-
Country of Origin
Germany

Dimensions

Ball Size (In.)
0.393
Thread Size
M16 x 2.0
Body Length (In.)
1-19/64

Details

Type
Without Locking Element
Ball Material
Steel
End Force Initial (Lb.)
14.62
End Force Final (Lb.)
28.10
Item
Ball Plunger
Ball Travel (In.)
0.137
Body
Steel
Spring
Steel
Finish
black oxide
Material
Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
Standard

Description

Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 1-19/64, Ball Size (In.) 0.393, M16 x 2.0, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.