Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 1-57/64inL, M24x3.0, Std, PK2

  • Mfr # 69210X01

  • Zoro # G3362935


product price: $51.39
/pk 2, $25.70/ea

Key Features

Type
Without Locking Element
Thread Size
M24 x 3.0
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
Standard
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69210X01
Zoro #
G3362935
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M24 x 3.0
Ball Size (In.)
0.590
Body Length (In.)
1-57/64
Body Width (In.)
0.945
Overall Length
48.00mm
Body Length
1-57/64"
Body Dia.
0.9450"
Plunger Dia.
0.4730"

Details

Type
Without Locking Element
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
Standard
Material
Steel
Spring
Steel
Finish
black oxide
Item
Ball Plunger
End Force Initial (Lb.)
20.24
Ball Material
Steel
Ball Travel (In.)
0.216
Body
Steel
End Force Final (Lb.)
40.46
Plunger Material
Steel
Body Finish
Black Oxide
Application
Controlled End Force, Smallest and Lightest Spring-Loaded Device, Side Tolerant
Final Nose Force
40.46 lb.
Initial Nose Force
20.24 lb.
Thread
Fully Threaded
Body Material
Steel
Thread-Locking Element Included
No
Plunger Projection
0.2160"
Plunger Finish
Black Oxide
Thread Pitch
3.00mm
Nose Shape
Ball

Description

Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 1-57/64, Ball Size (In.) 0.590, M24 x 3.0, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.