Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 1-7/64inL, M12x1.75, Std, PK5

  • Mfr # 63708X01

  • Zoro # G3361675


product price: $43.59
/pk 5, $8.72/ea

Key Features

Thread Size
M12
Force
Standard
End Force Final (Lb.)
12.30
Finish
black oxide
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63708X01
Zoro #
G3361675
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Plunger Dia. (In.)
0.236
Body Length (In.)
1-7/64
Body Width (In.)
0.472
Thread Length
20 mm
Overall Length
32 mm
Body Length
28 mm
Plunger Dia.
0.2360 in
Body Dia.
0.4720 in
Plunger Width
6 mm
Body Diameter
0.472 in

Details

Force
Standard
End Force Final (Lb.)
12.30
Finish
black oxide
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Type
Without Locking Element
Item
Spring Plunger
Material
Steel
Ball Material
Steel
End Force Initial (Lb.)
0.51
Plunger
Case Hardened Steel, Black Oxide
Spring
Stainless Steel
Body
Steel
Plunger Travel (In.)
0.157
Body Finish
Black Oxide
Body Material
Steel
Retractable
No
Initial Nose Force
10 N
Plunger Material
Steel
Thread-Locking Element Included
No
Thread Pitch
1.75 mm
Plunger Projection
4 mm
Thread
Fully Threaded
Plunger Finish
Black Oxide
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Final Nose Force
55 N
Nose Material
Steel
Body Material Grade
12L14
Nose Shape
Standard
Retractability
Not Retractable
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
12L14

Description

Spring Plunger, Thread Size M12, Thread Length 20 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.2360 in, Plunger Projection 4 mm, Mounting Type Hex Socket Drive, Body Length 28 mm, Final Nose Force 55 N, Flange Thickness Not Applicable, Initial Nose Force 10 N, Overall Length 32 mm, Plunger Width 6 mm, Thread Pitch 1.75 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.