Plunger, Stl, 19/32inL, M6x1.0, Heavy, PK5
Mfr # 69224X01
Zoro # G3363538
product price: $48.29
/pk 10, $4.83/eaKey Features
Body Length (In.)
19/32
End Force Initial (Lb.)
6.30
Force
Heavy
Ball Travel (In.)
0.039
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69224X01
Zoro #
G3363538
UPC #
-
Country of Origin
Germany
Dimensions
Body Length (In.)
19/32
Thread Size
M6 x 1.0
Ball Size (In.)
0.137
Details
End Force Initial (Lb.)
6.30
Force
Heavy
Ball Travel (In.)
0.039
Finish
black oxide
Ball Material
Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
8.99
Material
Steel
Body
Steel
Item
Ball Plunger
Type
Without Locking Element
Spring
Steel
Description
Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 19/32, Ball Size (In.) 0.137, M6 x 1.0, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.