Plunger, Stl, 19/32inL, M6x1.0, Standard, PK5
Mfr # 69204X01
Zoro # G3362996
product price: $45.25
/pk 10, $4.53/eaKey Features
Ball Material
Steel
Thread Size
M6 x 1.0
Ball Size (In.)
0.137
Body Length (In.)
19/32
Force
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69204X01
Zoro #
G3362996
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6 x 1.0
Ball Size (In.)
0.137
Body Length (In.)
19/32
Body Width (In.)
0.197
Plunger Dia.
0.1970 in
Overall Length
15.00mm
Body Length
19/32 in
Body Dia.
0.1970 in
Description
Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 19/32, Ball Size (In.) 0.137, M6 x 1.0, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.