Zoro Homepage

Plunger, Stl, 25/32inL, M6x1.0, 0.36 lb., PK5

  • Mfr # 6370501

  • Zoro # G3361867


product price: $37.69
/pk 5, $7.54/ea

Key Features

Plunger Travel (In.)
0.098
Thread Size
M6x1
Spring
Stainless Steel
Force
Standard
Body Length (In.)
25/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6370501
Zoro #
G3361867
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1
Body Length (In.)
25/32
Plunger Dia. (In.)
0.106
Body Width (In.)
0.236
Thread Length
20 mm
Body Length
20 mm
Plunger Dia.
0.1060 in
Overall Length
22.5 mm
Body Dia.
0.2360 in
Body Diameter
0.236 in
Plunger Width
2.7 mm

Details

Plunger Travel (In.)
0.098
Spring
Stainless Steel
Force
Standard
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Body
Steel
Type
Hex Socket Spring Plunger
Finish
black oxide
End Force Final (Lb.)
4.50
Item
Spring Plunger
Plunger
Case Hardened Steel, Black Oxide
Ball Material
Steel
Material
Steel
End Force Initial (Lb.)
0.36
Plunger Projection
2.5 mm
Initial Nose Force
1.6 lbf
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Thread
Fully Threaded
Plunger Finish
Black Oxide
Body Material
Steel
Plunger Material
Steel
Final Nose Force
4.5 lbf
Thread Pitch
1 mm
Body Finish
Black Oxide
Thread-Locking Element Included
Yes
Retractable
No
Nose Material
Steel
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Standards
TCMAI
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Plunger Material Grade
12L14
Nose Shape
Pin

Description

Spring Plunger, Thread Size M6x1, Thread Length 20 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.1060 in, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, Body Length 20 mm, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.6 lbf, Overall Length 22.5 mm, Plunger Width 2.7 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.