Zoro Homepage

Plunger, Stl, 25/32inL, M6x1.0, 0.90 lb., PK5

  • Mfr # 6370101

  • Zoro # G3361900


product price: $39.59
/pk 5, $7.92/ea

Key Features

End Force Final (Lb.)
11.15
Type
Hex Socket Spring Plunger
Plunger
Case Hardened Steel, Black Oxide
Plunger Dia. (In.)
0.106
Body Length (In.)
25/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6370101
Zoro #
G3361900
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.106
Body Length (In.)
25/32
Thread Size
M6x1
Body Width (In.)
0.236
Body Dia.
0.2360 in
Plunger Dia.
0.1060 in
Overall Length
22.5 mm
Body Length
20 mm
Thread Length
20 mm
Body Diameter
0.236 in
Plunger Width
2.7 mm

Description

Spring Plunger, Thread Size M6x1, Thread Length 20 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.1060 in, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, Body Length 20 mm, Final Nose Force 11.15 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 22.5 mm, Plunger Width 2.7 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.