Zoro Homepage

Plunger, Stl, 25/32inL, M6x1.0, Standard, PK5

  • Mfr # 63705X01

  • Zoro # G3361709


product price: $37.29
/pk 5, $7.46/ea

Key Features

End Force Initial (Lb.)
0.36
Material
Steel
Ball Material
Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Plunger Dia. (In.)
0.106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63705X01
Zoro #
G3361709
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.106
Body Length (In.)
25/32
Thread Size
M6
Body Width (In.)
0.236
Thread Length
20 mm
Body Length
20 mm
Body Dia.
0.2360 in
Plunger Dia.
0.1060 in
Overall Length
22.5 mm
Plunger Width
2.7 mm
Body Diameter
0.236 in

Details

End Force Initial (Lb.)
0.36
Material
Steel
Ball Material
Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Force
Standard
Type
Without Locking Element
Finish
black oxide
End Force Final (Lb.)
4.50
Plunger Travel (In.)
0.098
Plunger
Case Hardened Steel, Black Oxide
Item
Spring Plunger
Spring
Stainless Steel
Body
Steel
Plunger Finish
Black Oxide
Plunger Projection
2.5 mm
Thread Pitch
1 mm
Body Material
Steel
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Thread
Fully Threaded
Final Nose Force
20 N
Initial Nose Force
7 N
Body Finish
Black Oxide
Retractable
No
Plunger Material
Steel
Thread-Locking Element Included
No
Nose Material
Steel
Nose Shape
Standard
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
12L14
Measurement System
Metric

Description

Spring Plunger, Thread Size M6, Thread Length 20 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1060 in, Plunger Projection 2.5 mm, Mounting Type Hex Socket Drive, Body Length 20 mm, Final Nose Force 20 N, Flange Thickness Not Applicable, Initial Nose Force 7 N, Overall Length 22.5 mm, Plunger Width 2.7 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.