Zoro Homepage

Plunger, Stl, 25/64inL, M4x0.7, 0.90 lb., PK5

  • Mfr # 69202X01

  • Zoro # G3363011


product price: $40.89
/pk 10, $4.09/ea

Key Features

Ball Travel (In.)
0.031
Material
Steel
Ball Size (In.)
0.099
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
2.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69202X01
Zoro #
G3363011
UPC #
-
Country of Origin
Germany

Dimensions

Ball Size (In.)
0.099
Body Length (In.)
25/64
Thread Size
M4 x 0.7

Details

Ball Travel (In.)
0.031
Material
Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
2.24
Finish
black oxide
End Force Initial (Lb.)
0.90
Spring
Steel
Item
Ball Plunger
Force
Standard
Type
Without Locking Element
Ball Material
Steel
Body
Steel

Description

Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 25/64, Ball Size (In.) 0.099, M4 x 0.7, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.