Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 25/64inL, M4x0.7, 2.70 lb., PK5

  • Mfr # 69222X01

  • Zoro # G3363556


product price: $47.25
/pk 10, $4.73/ea

Key Features

Body Length (In.)
25/64
Body
Steel
Finish
black oxide
Spring
Steel
Ball Size (In.)
0.099
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69222X01
Zoro #
G3363556
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
25/64
Ball Size (In.)
0.099
Thread Size
M4 x 0.7
Body Width (In.)
0.157
Body Length
25/64 in
Plunger Dia.
0.0980 in
Overall Length
10.00mm
Body Dia.
0.1570 in

Details

Item
Ball Plunger
Body
Steel
Finish
black oxide
Spring
Steel
Force
Heavy
End Force Initial (Lb.)
2.70
Ball Material
Steel
End Force Final (Lb.)
4.94
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Travel (In.)
0.031
Material
Steel
Type
Without Locking Element
Initial Nose Force
2.7 lb
Thread-Locking Element Included
No
Plunger Finish
Black Oxide
Thread
Fully Threaded
Thread Pitch
0.70mm
Body Finish
Black Oxide
Application
Controlled End Force, Smallest and Lightest Spring-Loaded Device, Side Tolerant
Final Nose Force
4.94 lb
Plunger Material
Steel
Plunger Projection
0.0310 in
Body Material
Steel
Nose Shape
Ball

Description

Ball Plunger, Without Locking Element, Steel, Steel, Finish Black Oxide, Body Length (In.) 25/64, M4 x 0.7, Ball Material Steel, End Force Initial (Lb.) 2.70, End Force Final (Lb.) 4.94, Ball Size (In.) 0.099, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.