Zoro Homepage

Plunger, Stl, 33/64inL, M5x0.8, 0.50 lb., PK5

  • Mfr # 6392001

  • Zoro # G3364116


product price: $32.49
/pk 5, $6.50/ea

Key Features

Ball Size (In.)
0.093
Body
Steel
End Force Initial (Lb.)
0.50
Force
Light
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6392001
Zoro #
G3364116
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.093
Thread Size
M5x0.8
Body Length (In.)
33/64
Body Width (In.)
0.197
Body Length
0.518 in
Body Dia.
0.1970 in
Overall Length
0.541 in
Plunger Dia.
0.0930 in
Plunger Width
2.38 mm
Thread Length
13 mm
Body Diameter
0.197 in

Details

Item
Ball Plunger
Body
Steel
End Force Initial (Lb.)
0.50
Force
Light
Finish
black oxide
Type
Metric Ball Plunger
End Force Final (Lb.)
1.50
Ball Travel (In.)
0.023
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Spring
Stainless Steel
Ball Material
440 Stainless Steel
Material
Steel
Plunger Material
Stainless Steel
Body Material
Steel
Plunger Projection
0.023 in
Thread Pitch
0.8 mm
Initial Nose Force
0.5 lbf
Body Finish
Black Oxide
Plunger Finish
Uncoated
With Flange
No
Final Nose Force
1.5 lbf
Thread-Locking Element Included
Yes
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Retractable
No
Thread
Fully Threaded
Nose Shape
Ball
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Plunger Material Grade
440
Includes Flange
Flange Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M5x0.8, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.023 in, Mounting Type Slotted Drive, Body Length 0.518 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.541 in, Plunger Width 2.38 mm, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.