Zoro Homepage

Plunger, Stl, 33/64inL, M5x0.8, 1.50 lb., PK5

  • Mfr # 6392101

  • Zoro # G3364107


product price: $28.59
/pk 5, $5.72/ea

Key Features

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
Standard
Body Length (In.)
33/64
Ball Material
440 Stainless Steel
Ball Size (In.)
0.093
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6392101
Zoro #
G3364107
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
33/64
Ball Size (In.)
0.093
Thread Size
M5x0.8
Body Width (In.)
0.197
Body Length
0.518 in
Overall Length
0.541 in
Body Dia.
0.1970 in
Plunger Dia.
0.0930 in
Thread Length
13 mm
Body Diameter
0.197 in
Plunger Width
2.38 mm

Details

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
Standard
Ball Material
440 Stainless Steel
Finish
black oxide
End Force Initial (Lb.)
1.50
Type
Metric Ball Plunger
Body
Steel
Ball Travel (In.)
0.023
End Force Final (Lb.)
3.00
Material
Steel
Item
Ball Plunger
Spring
Stainless Steel
Plunger Material
Stainless Steel
Thread
Fully Threaded
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Plunger Finish
Uncoated
Thread-Locking Element Included
Yes
Body Material
Steel
Body Finish
Black Oxide
Plunger Projection
0.023 in
Final Nose Force
3 lbf
Initial Nose Force
1.5 lbf
With Flange
No
Retractable
No
Thread Pitch
0.8 mm
Nose Shape
Ball
Includes Flange
Flange Not Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
12L14
Measurement System
Metric
Plunger Material Grade
440
Standards
TCMAI
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M5x0.8, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.023 in, Mounting Type Slotted Drive, Body Length 0.518 in, Final Nose Force 3 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.541 in, Plunger Width 2.38 mm, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.