Zoro Homepage

Plunger, Stl, 33/64inL, M5x0.8, 2.00 lb., PK5

  • Mfr # 6392201

  • Zoro # G3364098


product price: $25.29
/pk 5, $5.06/ea

Key Features

Ball Size (In.)
0.093
Finish
black oxide
Body Length (In.)
33/64
Ball Travel (In.)
0.029
Force
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6392201
Zoro #
G3364098
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.093
Body Length (In.)
33/64
Thread Size
M5x0.8
Body Width (In.)
0.197
Body Dia.
0.1970 in
Overall Length
0.541 in
Body Length
0.518 in
Plunger Dia.
0.0930 in
Plunger Width
2.38 mm
Body Diameter
0.197 in
Thread Length
13 mm

Description

Ball Plunger, Thread Size M5x0.8, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.023 in, Mounting Type Slotted Drive, Body Length 0.518 in, Final Nose Force 4.9 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.541 in, Plunger Width 2.38 mm, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.