Zoro Homepage

Plunger, Stl, 33/64inL, M5x0.8, Heavy, PK5

  • Mfr # 63922X01

  • Zoro # G3363809


product price: $25.59
/pk 5, $5.12/ea

Key Features

Material
Steel
Force
Heavy
End Force Initial (Lb.)
2.00
Ball Size (In.)
0.093
Body Length (In.)
33/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63922X01
Zoro #
G3363809
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.093
Body Length (In.)
33/64
Thread Size
M5x0.8
Body Width (In.)
0.197
Plunger Dia.
0.0930 in
Body Length
0.518 in
Thread Length
13 mm
Overall Length
0.541 in
Body Dia.
0.1970 in
Plunger Width
2.38 mm
Body Diameter
0.197 in

Details

Material
Steel
Force
Heavy
End Force Initial (Lb.)
2.00
Spring
Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Body
Steel
End Force Final (Lb.)
4.90
Ball Travel (In.)
0.023
Ball Material
440 Stainless Steel
Type
Without Locking Element
Item
Ball Plunger
Finish
black oxide
Initial Nose Force
2 lbf
Thread-Locking Element Included
No
Body Material
Steel
Retractable
No
Plunger Projection
0.023 in
Body Finish
Black Oxide
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread
Fully Threaded
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Final Nose Force
4.9 lbf
Thread Pitch
0.8 mm
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Plunger Material Grade
440
Body Material Grade
12L14
Standards
TCMAI
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M5x0.8, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.023 in, Mounting Type Slotted Drive, Body Length 0.518 in, Final Nose Force 4.9 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.541 in, Plunger Width 2.38 mm, Thread Pitch 0.8 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.