Zoro Homepage

Plunger, Stl, 33/64inL, M5x0.8, Light, PK5

  • Mfr # 63921X01

  • Zoro # G3363818


product price: $27.79
/pk 5, $5.56/ea

Key Features

Ball Material
440 Stainless Steel
Spring
Stainless Steel
Type
Without Locking Element
Body
Steel
Body Length (In.)
33/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63921X01
Zoro #
G3363818
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
33/64
Ball Size (In.)
0.093
Thread Size
M5x0.8
Body Width (In.)
0.197
Plunger Dia.
0.0930 in
Thread Length
13 mm
Body Length
0.518 in
Overall Length
0.541 in
Body Dia.
0.1970 in
Plunger Width
2.38 mm
Body Diameter
0.197 in

Details

Item
Ball Plunger
Ball Material
440 Stainless Steel
Spring
Stainless Steel
Type
Without Locking Element
Body
Steel
Force
Light
Finish
black oxide
Ball Travel (In.)
0.023
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
3.00
End Force Initial (Lb.)
1.50
Material
Steel
Body Finish
Black Oxide
Thread-Locking Element Included
No
Plunger Finish
Uncoated
Thread
Fully Threaded
Final Nose Force
3 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Retractable
No
Plunger Projection
0.023 in
Initial Nose Force
1.5 lbf
Thread Pitch
0.8 mm
Plunger Material
Stainless Steel
Body Material
Steel
Nose Shape
Ball
Standards
TCMAI
Measurement System
Metric
Plunger Material Grade
440
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M5x0.8, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.023 in, Mounting Type Slotted Drive, Body Length 0.518 in, Final Nose Force 3 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.541 in, Plunger Width 2.38 mm, Thread Pitch 0.8 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.