Zoro Homepage

Plunger, Stl, 33/64inL, M6x1.0, 0.45 lb., PK5

  • Mfr # 6390301

  • Zoro # G3364229


product price: $25.59
/pk 5, $5.12/ea

Key Features

Material
Steel
Ball Travel (In.)
0.039
Spring
Stainless Steel
Body
Steel
Ball Size (In.)
0.138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6390301
Zoro #
G3364229
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.138
Thread Size
M6x1
Body Length (In.)
33/64
Body Width (In.)
0.236
Plunger Dia.
0.1380 in
Body Dia.
0.2360 in
Overall Length
0.59 in
Thread Length
14 mm
Body Length
0.551 in
Plunger Width
3.5 mm
Body Diameter
0.236 in

Details

Material
Steel
Ball Travel (In.)
0.039
Spring
Stainless Steel
Body
Steel
Item
Ball Plunger
End Force Initial (Lb.)
0.45
End Force Final (Lb.)
1.35
Ball Material
440 Stainless Steel
Finish
black oxide
Type
With Locking Element
Force
Light
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Thread-Locking Element Included
Yes
Thread Pitch
1 mm
Initial Nose Force
0.45 lbf
Plunger Material
Stainless Steel
Body Finish
Zinc
Retractable
No
Plunger Projection
0.039 in
Thread
Fully Threaded
Final Nose Force
1.35 lbf
Body Material
Steel
Plunger Finish
Uncoated
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Nose Shape
Ball
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Plunger Material Grade
440
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Retractability
Not Retractable
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M6x1, Thread Length 14 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1380 in, Plunger Projection 0.039 in, Mounting Type Slotted Drive, Body Length 0.551 in, Final Nose Force 1.35 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.45 lbf, Overall Length 0.59 in, Plunger Width 3.5 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.