Zoro Homepage

Plunger, Stl, 33/64inL, M6x1.0, 6.25 lb., PK5

  • Mfr # 6390401

  • Zoro # G3364210


product price: $30.39
/pk 5, $6.08/ea

Key Features

Material
Steel
Ball Size (In.)
0.138
End Force Initial (Lb.)
6.25
End Force Final (Lb.)
8.95
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6390401
Zoro #
G3364210
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.138
Body Length (In.)
33/64
Thread Size
M6x1
Body Width (In.)
0.236
Thread Length
14 mm
Overall Length
0.59 in
Plunger Dia.
0.1380 in
Body Length
0.551 in
Body Dia.
0.2360 in
Plunger Width
3.5 mm
Body Diameter
0.236 in

Details

Material
Steel
End Force Initial (Lb.)
6.25
End Force Final (Lb.)
8.95
Spring
Stainless Steel
Force
Heavy
Ball Material
440 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Type
With Locking Element
Finish
black oxide
Ball Travel (In.)
0.039
Item
Ball Plunger
Body
Steel
Body Finish
Gold-Plated
Thread Pitch
1 mm
Body Material
Steel
Final Nose Force
8.95 lbf
Plunger Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Initial Nose Force
6.25 lbf
Retractable
No
Thread-Locking Element Included
Yes
Plunger Finish
Uncoated
Thread
Fully Threaded
Plunger Projection
0.039 in
Nose Shape
Ball
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Standards
TCMAI
Plunger Material Grade
440
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M6x1, Thread Length 14 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1380 in, Plunger Projection 0.039 in, Mounting Type Slotted Drive, Body Length 0.551 in, Final Nose Force 8.95 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.25 lbf, Overall Length 0.59 in, Plunger Width 3.5 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.