Zoro Homepage

Plunger, Stl, 33/64inL, M6x1.0, Heavy, PK5

  • Mfr # 63904X01

  • Zoro # G3363921


product price: $25.89
/pk 5, $5.18/ea

Key Features

Ball Material
440 Stainless Steel
Thread Size
M6x1
Force
Heavy
Body
Steel
Ball Travel (In.)
0.039
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63904X01
Zoro #
G3363921
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1
Ball Size (In.)
0.138
Body Length (In.)
33/64
Body Width (In.)
0.236
Plunger Dia.
0.1380 in
Thread Length
14 mm
Body Dia.
0.2360 in
Overall Length
0.59 in
Body Length
0.551 in
Plunger Width
3.5 mm
Body Diameter
0.236 in

Details

Ball Material
440 Stainless Steel
Force
Heavy
Body
Steel
Ball Travel (In.)
0.039
End Force Final (Lb.)
8.95
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Finish
black oxide
End Force Initial (Lb.)
6.25
Spring
Stainless Steel
Material
Steel
Type
Without Locking Element
Item
Ball Plunger
Plunger Projection
0.039 in
Thread
Fully Threaded
Plunger Material
Stainless Steel
Final Nose Force
8.95 lbf
Thread-Locking Element Included
No
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread Pitch
1 mm
Retractable
No
Body Material
Steel
Plunger Finish
Uncoated
Initial Nose Force
6.25 lbf
Body Finish
Gold-Plated
Nose Shape
Ball
Standards
TCMAI
Retractability
Not Retractable
Body Material Grade
12L14
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
440
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M6x1, Thread Length 14 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1380 in, Plunger Projection 0.039 in, Mounting Type Slotted Drive, Body Length 0.551 in, Final Nose Force 8.95 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.25 lbf, Overall Length 0.59 in, Plunger Width 3.5 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.