Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 33/64inL, M6x1.0, Standard, PK5

  • Mfr # 63902X01

  • Zoro # G3363949


product price: $30.19
/pk 5, $6.04/ea

Key Features

End Force Final (Lb.)
2.9
Body
Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Finish
black oxide
Ball Size (In.)
0.138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63902X01
Zoro #
G3363949
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.138
Body Length (In.)
33/64
Thread Size
M6x1
Body Width (In.)
0.236
Overall Length
0.59 in
Body Length
0.551 in
Thread Length
14 mm
Plunger Dia.
0.1380 in
Body Dia.
0.2360 in
Plunger Width
3.5 mm
Body Diameter
0.236 in

Details

End Force Final (Lb.)
2.9
Body
Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Item
Ball Plunger
Finish
black oxide
Ball Material
440 Stainless Steel
Force
Standard
End Force Initial (Lb.)
2.00
Material
Steel
Type
Without Locking Element
Spring
Stainless Steel
Ball Travel (In.)
0.039
Plunger Finish
Uncoated
Final Nose Force
2.9 lbf
Body Material
Steel
Thread
Fully Threaded
Body Finish
Black Oxide
Retractable
No
Plunger Projection
0.039 in
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Initial Nose Force
2 lbf
Thread Pitch
1 mm
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
TCMAI
Plunger Material Grade
440
Retractability
Not Retractable
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M6x1, Thread Length 14 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1380 in, Plunger Projection 0.039 in, Mounting Type Slotted Drive, Body Length 0.551 in, Final Nose Force 2.9 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.59 in, Plunger Width 3.5 mm, Thread Pitch 1 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.