Zoro Homepage

Plunger, Stl, 35/64inL, M5x0.8, Heavy, PK5

  • Mfr # 69223X01

  • Zoro # G3363547


product price: $48.29
/pk 10, $4.83/ea

Key Features

Body
Steel
Body Length (In.)
35/64
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
Heavy
Ball Size (In.)
0.118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69223X01
Zoro #
G3363547
UPC #
-
Country of Origin
Germany

Dimensions

Body Length (In.)
35/64
Ball Size (In.)
0.118
Thread Size
M5 x 0.8

Details

Body
Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
Heavy
Item
Ball Plunger
Type
Without Locking Element
Ball Material
Steel
Finish
black oxide
End Force Initial (Lb.)
4.28
Material
Steel
Spring
Steel
End Force Final (Lb.)
6.74
Ball Travel (In.)
0.035

Description

Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 35/64, Ball Size (In.) 0.118, M5 x 0.8, Heavy, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.