Zoro Homepage

Plunger, Stl, 35/64inL, M5x0.8, Standard, PK5

  • Mfr # 69203X01

  • Zoro # G3363641


product price: $41.15
/pk 10, $4.12/ea

Key Features

Ball Travel (In.)
0.035
End Force Final (Lb.)
2.47
Body Length (In.)
35/64
Force
Standard
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69203X01
Zoro #
G3363641
UPC #
-
Country of Origin
Germany

Dimensions

Body Length (In.)
35/64
Thread Size
M5 x 0.8
Ball Size (In.)
0.118

Details

Ball Travel (In.)
0.035
End Force Final (Lb.)
2.47
Force
Standard
Type
Without Locking Element
Body
Steel
Spring
Steel
Material
Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Finish
black oxide
End Force Initial (Lb.)
1.35
Ball Material
Steel
Item
Ball Plunger

Description

Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 35/64, Ball Size (In.) 0.118, M5 x 0.8, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.