Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 47/64inL, M10x1.5, 180 lb, PK5

  • Mfr # 6390901

  • Zoro # G3364168


product price: $38.69
/pk 5, $7.74/ea

Key Features

Ball Travel (In.)
0.078
End Force Final (Lb.)
3.35
Finish
black oxide
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Type
With Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6390901
Zoro #
G3364168
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10x1.5
Ball Size (In.)
0.236
Body Length (In.)
47/64
Body Width (In.)
0.394
Thread Length
19 mm
Body Dia.
0.3940 in
Body Length
0.748 in
Overall Length
0.827 in
Plunger Dia.
0.2360 in
Body Diameter
0.394 in
Plunger Width
6 mm

Details

Ball Travel (In.)
0.078
End Force Final (Lb.)
3.35
Finish
black oxide
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Type
With Locking Element
Ball Material
440 Stainless Steel
Spring
Stainless Steel
Force
Light
Body
Steel
End Force Initial (Lb.)
1.80
Material
Steel
Item
Ball Plunger
Plunger Material
Stainless Steel
Thread Pitch
1.5 mm
Plunger Projection
0.079 in
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread
Fully Threaded
Initial Nose Force
1.8 lbf
Final Nose Force
3.35 lbf
Retractable
No
Body Material
Steel
Thread-Locking Element Included
Yes
Plunger Finish
Uncoated
Body Finish
Zinc
Nose Shape
Ball
Measurement System
Metric
Retractability
Not Retractable
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
440
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M10x1.5, Thread Length 19 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 0.079 in, Mounting Type Slotted Drive, Body Length 0.748 in, Final Nose Force 3.35 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.8 lbf, Overall Length 0.827 in, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.