Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 47/64inL, M10x1.5, 445 lb, PK5

  • Mfr # 6390801

  • Zoro # G3364177


product price: $28.69
/pk 5, $5.74/ea

Key Features

Type
With Locking Element
Thread Size
M10x1.5
End Force Final (Lb.)
7.80
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Initial (Lb.)
4.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6390801
Zoro #
G3364177
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10x1.5
Body Length (In.)
47/64
Ball Size (In.)
0.236
Body Width (In.)
0.394
Plunger Dia.
0.2360 in
Body Length
0.748 in
Thread Length
19 mm
Overall Length
0.827 in
Body Dia.
0.3940 in
Plunger Width
6 mm
Body Diameter
0.394 in

Details

Type
With Locking Element
End Force Final (Lb.)
7.80
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Initial (Lb.)
4.45
Force
Standard
Ball Travel (In.)
0.078
Body
Steel
Material
Steel
Spring
Stainless Steel
Ball Material
440 Stainless Steel
Item
Ball Plunger
Finish
black oxide
Body Finish
Black Oxide
Body Material
Steel
Thread-Locking Element Included
Yes
Final Nose Force
7.8 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread Pitch
1.5 mm
Retractable
No
Thread
Fully Threaded
Plunger Projection
0.079 in
Initial Nose Force
4.45 lbf
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Body Material Grade
12L14
Plunger Material Grade
440
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M10x1.5, Thread Length 19 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 0.079 in, Mounting Type Slotted Drive, Body Length 0.748 in, Final Nose Force 7.8 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.45 lbf, Overall Length 0.827 in, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.