Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 47/64inL, M10x1.5, Heavy, PK5

  • Mfr # 63910X01

  • Zoro # G3363860


product price: $32.19
/pk 5, $6.44/ea

Key Features

Ball Size (In.)
0.236
End Force Final (Lb.)
20.00
Force
Heavy
Body Length (In.)
47/64
Thread Size
M10x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63910X01
Zoro #
G3363860
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.236
Body Length (In.)
47/64
Thread Size
M10x1.5
Body Width (In.)
0.394
Thread Length
19 mm
Body Dia.
0.3940 in
Body Length
0.748 in
Overall Length
0.827 in
Plunger Dia.
0.2360 in
Body Diameter
0.394 in
Plunger Width
6 mm

Details

End Force Final (Lb.)
20.00
Force
Heavy
Body
Steel
Type
Without Locking Element
Ball Material
440 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Spring
Stainless Steel
End Force Initial (Lb.)
13.4
Item
Ball Plunger
Ball Travel (In.)
0.078
Material
Steel
Finish
black oxide
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread-Locking Element Included
No
Body Material
Steel
Plunger Projection
0.079 in
Body Finish
Gold-Plated
Plunger Material
Stainless Steel
Thread Pitch
1.5 mm
Retractable
No
Initial Nose Force
13.4 lbf
Thread
Fully Threaded
Plunger Finish
Uncoated
Final Nose Force
20 lbf
Nose Shape
Ball
Body Material Grade
12L14
Standards
TCMAI
Plunger Material Grade
440
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M10x1.5, Thread Length 19 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 0.079 in, Mounting Type Slotted Drive, Body Length 0.748 in, Final Nose Force 20 lbf, Flange Thickness Not Applicable, Initial Nose Force 13.4 lbf, Overall Length 0.827 in, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.