Zoro Homepage

Plunger, Stl, 47/64inL, M10x1.5, Light, PK5

  • Mfr # 63909X01

  • Zoro # G3363879


product price: $29.39
/pk 5, $5.88/ea

Key Features

End Force Final (Lb.)
3.35
Finish
black oxide
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Body
Steel
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63909X01
Zoro #
G3363879
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.236
Body Length (In.)
47/64
Thread Size
M10x1.5
Body Width (In.)
0.394
Thread Length
19 mm
Overall Length
0.827 in
Body Dia.
0.3940 in
Plunger Dia.
0.2360 in
Body Length
0.748 in
Plunger Width
6 mm
Body Diameter
0.394 in

Details

End Force Final (Lb.)
3.35
Finish
black oxide
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Body
Steel
Spring
Stainless Steel
End Force Initial (Lb.)
1.80
Material
Steel
Item
Ball Plunger
Force
Light
Ball Travel (In.)
0.078
Ball Material
440 Stainless Steel
Type
Without Locking Element
Body Material
Steel
Thread Pitch
1.5 mm
Body Finish
Zinc
Final Nose Force
3.35 lbf
Plunger Projection
0.079 in
Retractable
No
Initial Nose Force
1.8 lbf
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread
Fully Threaded
Nose Shape
Ball
Plunger Material Grade
440
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M10x1.5, Thread Length 19 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 0.079 in, Mounting Type Slotted Drive, Body Length 0.748 in, Final Nose Force 3.35 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.8 lbf, Overall Length 0.827 in, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.