Zoro Homepage

Plunger, Stl, 47/64inL, M10x1.5, Std, PK5

  • Mfr # 63908X01

  • Zoro # G3363888


product price: $33.49
/pk 5, $6.70/ea

Key Features

Force
Standard
Type
Without Locking Element
Ball Travel (In.)
0.078
Ball Size (In.)
0.236
Body
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63908X01
Zoro #
G3363888
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.236
Body Length (In.)
47/64
Thread Size
M10x1.5
Body Width (In.)
0.394
Body Length
0.748 in
Plunger Dia.
0.2360 in
Overall Length
0.827 in
Thread Length
19 mm
Body Dia.
0.3940 in
Plunger Width
6 mm
Body Diameter
0.394 in

Details

Force
Standard
Type
Without Locking Element
Ball Travel (In.)
0.078
Body
Steel
Item
Ball Plunger
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Material
440 Stainless Steel
End Force Initial (Lb.)
4.45
End Force Final (Lb.)
7.80
Finish
black oxide
Spring
Stainless Steel
Material
Steel
Final Nose Force
7.8 lbf
Thread
Fully Threaded
Retractable
No
Body Finish
Black Oxide
Initial Nose Force
4.45 lbf
Thread Pitch
1.5 mm
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Plunger Finish
Uncoated
Body Material
Steel
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Plunger Projection
0.079 in
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Measurement System
Metric
Standards
TCMAI
Plunger Material Grade
440
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M10x1.5, Thread Length 19 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 0.079 in, Mounting Type Slotted Drive, Body Length 0.748 in, Final Nose Force 7.8 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.45 lbf, Overall Length 0.827 in, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.