Zoro Homepage

Plunger, Stl, 55/64inL, M10x1.5, 045 lb, PK5

  • Mfr # 6370701

  • Zoro # G3361849


product price: $38.59
/pk 5, $7.72/ea

Key Features

End Force Final (Lb.)
7.80
Force
Standard
Type
Hex Socket Spring Plunger
Plunger
Case Hardened Steel, Black Oxide
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6370701
Zoro #
G3361849
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.157
Thread Size
M10x1.5
Body Length (In.)
55/64
Body Width (In.)
0.394
Body Length
22 mm
Body Dia.
0.3940 in
Plunger Dia.
0.1570 in
Thread Length
22 mm
Overall Length
25 mm
Plunger Width
4 mm
Body Diameter
0.394 in

Details

End Force Final (Lb.)
7.80
Force
Standard
Type
Hex Socket Spring Plunger
Plunger
Case Hardened Steel, Black Oxide
Spring
Stainless Steel
Plunger Travel (In.)
0.118
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Finish
black oxide
Body
Steel
Ball Material
Steel
Material
Steel
End Force Initial (Lb.)
0.45
Item
Spring Plunger
Plunger Projection
3 mm
Initial Nose Force
2 lbf
Final Nose Force
7.8 lbf
Plunger Finish
Black Oxide
Thread
Fully Threaded
Thread Pitch
1.5 mm
Body Material
Steel
Retractable
No
Thread-Locking Element Included
Yes
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Plunger Material
Steel
Body Finish
Black Oxide
Nose Material
Steel
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Pin
Standards
TCMAI
Plunger Material Grade
12L14
Measurement System
Metric
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included

Description

Spring Plunger, Thread Size M10x1.5, Thread Length 22 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.1570 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 7.8 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 25 mm, Plunger Width 4 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.